Shop All Toilet Seats
Jones Stephens
Deluxe Plastic Seat, Contemporary, Elongtd, With Cover, Elongated
Mfr # C104200
Zoro # G5430341
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-1/2"
Product Information
- Brand Jones Stephens
- MFR # C104200
- Zoro # G5430341
- UPC # 817103004107
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/2" |
Seat Height | 2" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Closed |
Hinge Type | Adjustable Top-Mounted Hinge |
Bolt to Seat Front | 18-1/2" to 18-13/16" |
Item | Deluxe Plastic Seat,Contemporary,Elongtd |
Description
Deluxe Plastic Seat,Contemporary,Elongtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Carbon Steel Ball Valve Inline (32H962)
- PENTAIR Water Filter System, 0.5 micron, 12 1/2" H (F3000-B2M)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100238)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Seat Material: PTFE (S-150G)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- JONES STEPHENS EZ Close Prem Plstc Seat, Biscuit, Elngtd, With Cover, Elongated (C2200S02)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Open Frnt, With Cover, Elongated, White (C8033O00)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Chck Hinge, Elngtd, Without Cover, Elongated (C106C00)
- JONES STEPHENS EZ Close Plastic Seat, Wht, Elongated, With Cover, Elongated, White (C1050S00)
- JONES STEPHENS EZ Close Premium Plastic Seat, Wht, Rnd, With Cover, Round, White (C1606S00)
- ABLEWARE Ableware Bath Safe Lock on Toilet Seat With Arms (Ableware-725753111)
- Jones Stephens Toilet Seats