Shop All Toilet Seats
Jones Stephens
Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White
Mfr # C014WD00
Zoro # G5430140
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Molded Wood
- Width 14"
Product Information
- Brand Jones Stephens
- MFR # C014WD00
- Zoro # G5430140
- UPC # 817103000468
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-1/4" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Molded Wood |
Standards | ANSI |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Closed |
Hinge Type | Adjustable Top-Mounted Hinge |
Hinge Material | Heavy-Duty Plastic |
Bolt to Seat Front | 18-11/16" to 19" |
Item | Deluxe Molded Wood Seat,Wht,Adj Hinge |
Description
Deluxe Molded Wood Seat,Wht,Adj Hinge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wall Jamb Cap (1278340-2BL)
- SLOAN Faucet Elbow F44 Elbow Standard 1 X 1 (0396014PK)
- PARKER 5/8" Compression Tube Support (P10TS8)
- ZORO SELECT Expansion Joint, Neoprene, Single, 10in (AMS210)
- JONES STEPHENS Heavy Duty Commercial Seat, Wht, Elongated, Without Cover, Elongated (C108C00)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM00)
- JONES STEPHENS EZ Close Plstc Seat, Wt, Chrme Hnge, Elngtd, Without Cover, Elongated (C106CEZ00)
- JONES STEPHENS Delux Soft Seat w/Wood Cores, Bone, Elngtd, With Cover, Embossed Vinyl (C1B5E201)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone (C014WD01)
- JONES STEPHENS Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone (C101101)
- BEMIS Toilet Seat, Without Cover, Plastic, Child, White (BB955CT)
- Jones Stephens Toilet Seats