Shop All Pipe Test Plugs
Jones Stephens
CSK Cleanout Plug, Insert, PVC, 4"
Mfr # P49940
Zoro # G6084920
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Brass
- Nominal Size 4"
- Type Countersunk Cleanout Plug with Insert
Product Information
- Brand Jones Stephens
- MFR # P49940
- Zoro # G6084920
- UPC # 717510499407
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 4" |
Details
Material | Plastic, Brass |
Type | Countersunk Cleanout Plug with Insert |
Item | PVC 4" CSK Cleanout Plug, Insert |
Description
PVC 4 In. CSK Cleanout Plug, Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-18-14)
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315)
- LARSEN SUPPLY CO Moen0333 H/C Deck Stem (S-441-3)
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- JONES STEPHENS Economy Test Plug, 4" (T31004)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- JONES STEPHENS Adj Cleanout, Brass Cover, PVC, 4" (C59001)
- JONES STEPHENS Pipe Fit Base Cleanout, 4"Spud, PVC, 4" (C60082)
- JONES STEPHENS 4 in. PVC Cleanout Test Tee with Cleanout Plug (PCT340)
- JONES STEPHENS Flush Fit Cleanout, 3" Plug, PVC, 3"x4" (C61034)
- CHERNE Plug, 6-10" Big Mouth, w/4"Byp (374068)
- Jones Stephens Pipe Test Plugs