Shop All Copper Fittings
Jones Stephens
Coupling, Rolled, Stop, 1/2 C x 1/2 C
Mfr # C75003
Zoro # G5428987
product price: $0.80
/ea
Sold in multiples of 9 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1/2"
- Basic Pipe Fitting Material Metal
- Outside Dia. 1-3/8"
Product Information
- Brand Jones Stephens
- MFR # C75003
- Zoro # G5428987
- UPC # 677706650503
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 1-3/8" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Wrot/ACR Solder Joint with Rolled Tube Stop |
Specific Fitting Shape | Coupling |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Specific Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | C x C |
Description
Coupling,Rolled,Stop,1/2 C x 1/2 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cleanout Plug, 3 In MNPT (1WJE3)
- CENTOCO Toilet Seat, Round, White (GR440STSFE-001)
- JOHN GUEST Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823E)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm (ES23NA415-75)
- JONES STEPHENS Union, Copper, 3/4 C x MIP, Lead Free (K126610100)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- JONES STEPHENS Ell, 90, Street, 3/4 FTG x C, 607-2 (C75381)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- NIBCO PRESS SYSTEM Coupling Dimple Stop, 1/2", Press End, PK10 (9001100PC)
- Jones Stephens Copper Fittings