Shop All Copper Fittings
Jones Stephens
Coupling, Less Stop, 3/4 C x 3/4 C, 601
Mfr # C75416
Zoro # G5429781
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 3/4"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Jones Stephens
- MFR # C75416
- Zoro # G5429781
- UPC # 677706171008
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Coupling With Less Tube Stop |
Specific Fitting Shape | Coupling |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Specific Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | C x C |
Description
- 3/4" Wrot/ACR Solder Joint Copper Coupling (Socket) Less Tube Stop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS1202P-6-8)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10589-BN)
- SMITH-COOPER Y-Strainer, 1", 316, Thrd 800 (4373002300)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- JONES STEPHENS Ell, 45, Street, 3/4 FTG x 3/4 C, 606-2 (C75467)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- NIBCO 1" NOM C Copper Dimple Stop Coupling (600DS 1)
- Jones Stephens Copper Fittings