Shop All Copper Fittings
Jones Stephens
Copper Elbow, 90 P x P, 1 x 1
Mfr # C77064
Zoro # G5429842
product price: $7.09
/ea
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Press x Press
- Tube Size 1" x 1"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # C77064
- Zoro # G5429842
- UPC # 683264614505
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1" x 1" |
Pipe Size - Pipe Fitting | 1" x 1" |
Pipe Size (Fittings) | 1" x 1" |
Details
Item | Copper Elbow |
Pipe Fitting Material | Copper |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Connection Type | Press x Press |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Pipe Fitting Connection Type | Press x Press |
Description
- Is used for on domestic water service and vacuum systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion Pro Elongated 1.28 Gpf Toilet I, 1.28 gpf, Champion Flushing System, Floor Mount, White (211CA.104.020)
- KOHLER KOHLER LAV STEM HOT (GP77005-RP)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- SMITH-COOPER Reduce Coupling, 1"x1/2", 125, Brz Nl (4385004250)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- JONES STEPHENS Ell, 90, Street, 1/2 FTG x 1/2 C, 607-2 (C75379)
- JONES STEPHENS 2 in. Wrot DWV Solder Test Cap (161570390)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 3/4 In (749 3/4)
- Jones Stephens Copper Fittings