Shop All Copper Fittings
Jones Stephens
Close Rough, 90 Elbow, 4 C x 4 C
Mfr # C75026
Zoro # G5429343
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Turn Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 4"
- Pipe Size - Pipe Fitting 4"
Product Information
- Brand Jones Stephens
- MFR # C75026
- Zoro # G5429343
- UPC # 677706358607
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 4" |
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow; Close Rough |
Specific Fitting Shape | 90 Degree Short Turn Elbow |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | C x C |
Specific Pipe Fitting Shape | 90 Degrees Short Turn Elbow |
Description
- 4" 90° Short Turn Wrot/ACR Solder Joint Copper Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"- 4" SB/DB, 3/16" Perforations (BS14003/16)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- JONES STEPHENS Brushed Nickel PVD 1/2" x 6" Brass Nipple (N2310BN)
- JONES STEPHENS Coupling, Reducer, 3/4 C x 1/2 C, 600R (C75080)
- JONES STEPHENS 1/2 in. Wrot/ACR Solder Joint Crossover Coupling C75548 (K151670050)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS Ell, 90, Street, 1-1/4 FTG x 1-1/4 C (C75383)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- JONES STEPHENS Tee, Copper, 1-1/4 x 1-1/4 x 3/4,611R (C75212)
- NIBCO 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (60722 3/4)
- Jones Stephens Fittings