Shop All Drain Components
Jones Stephens
Cast Iron, Plug: Countersunk, Cleanout Less Gasket
Mfr # C36014
Zoro # G5424942
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- Type Plug: Countersunk
- For Use With Fits Plastic and Extra Heavy Cast Iron Pipe
- Size 3"H
- Connection Push On
Product Information
- Brand Jones Stephens
- MFR # C36014
- Zoro # G5424942
- UPC # 717510360141
- Country of Origin India
- Category Drain Components
Dimensions
Size | 3"H |
Overall Diameter | 5" |
Details
Item | Cleanout Less Gasket |
Material of Construction | Cast Iron |
Type | Plug: Countersunk |
For Use With | Fits Plastic and Extra Heavy Cast Iron Pipe |
Connection | Push On |
Pipe Dia In. | 4" |
Description
Push On Cleanout Lube Gasket,4 In.,Cntrsnk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Box Mount 120 Vac/24 Vac 50 (EL154)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 50 Ft. (ZUSA-HT-534)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25115)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3" (4307000978)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95005)
- JONES STEPHENS PVC, Direct Conn. Disposer Kit, 1-1/2"x16" (P37035)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- JONES STEPHENS P-Polished, CP Brass, Stainless, 1-1/4" (P38002)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96004)
- JONES STEPHENS Condensate P Trap, 3/4" (P15075)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36219)
- Jones Stephens Drain Components