Shop All Bronze Pipe Fittings
Jones Stephens
Bronze Elbow, Lead Free, 2", 90 deg.
Mfr # B74009LF
Zoro # G5439773
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Jones Stephens
- MFR # B74009LF
- Zoro # G5439773
- UPC # 717510168983
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Bronze Elbow,Lead Free,2",90 deg. |
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Bronze Elbow,Lead Free,2",90 deg.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Black (N12ABK)
- AMERICAN STANDARD Mounting Nuts, PK2 (065800-0070A)
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Overall Lg, Fully Threaded, Schedule 40, Galvanized Steel (6P804)
- MILTON 10 PK PTC Tube Fitting, 10-32 NPT, 1/4" OD, PK10 (2200-1)
- JONES STEPHENS Bronze Coupling, Lead Free, 1" (B74126LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1", 90 deg. (B50004LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FSWT, 90 deg. (B55103LF)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- JONES STEPHENS Bronze Elbow, Lead Free, 1/2", 90 deg. (B74004LF)
- LEGEND VALVE 3/4 T-4305 NO LEAD PAK X FIP C (313-274NL)
- Jones Stephens Fittings