Shop All Bronze Pipe Fittings
Jones Stephens
Bronze, 90 deg., Street Elbow, No Lead, 1"
Mfr # B50103LF
Zoro # G5439520
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material Lead Free Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Jones Stephens
- MFR # B50103LF
- Zoro # G5439520
- UPC # 717510170436
- Country of Origin Taiwan, Province of China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Bronze 90 Degree Street Elbow |
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | Lead Free Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
- Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Adjustable Water Spray Nozzle (11091)
- SIOUX CHIEF BROWN OAKUM 3/8""D 1LB (963-15PK2)
- KISSLER Faucet Supply Line, 1/2x1/2, 20in.L (88-1220)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-24X50in)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FSWT, 90 deg. (B55103LF)
- JONES STEPHENS Lead Ingot, 25 lb, Handle Four 5 lb. Plugs (L40002)
- JONES STEPHENS Bronze Coupling, Lead Free, 1" (B74126LF)
- JONES STEPHENS Bronze Street Elbow, No Lead, 1/2", 90 deg. (B74024LF)
- JONES STEPHENS Bronze Hex Bushing, 1/2"x1/4", No Lead (B74204LF)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- LEGEND VALVE 3/4 x 1 T4300 NO LEAD PAK XMIP (313-209NL)
- Jones Stephens Fittings