Shop All Supply Stop Valves
Jones Stephens
Bronze 3/8" x 20" Closet Supply & 1/2" x 3/8" Angle Stop Kit
Mfr # S1039RB
Zoro # G7804179
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Bronze
Product Information
- Brand Jones Stephens
- MFR # S1039RB
- Zoro # G7804179
- UPC # 717510166859
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Bronze |
Description
Oil Rubbed Bronze 3/8" x 20" Closet Supply and 1/2" x 3/8" Angle Stop Kit
Supply
Stop
Escutcheon
Supply
Stop
Escutcheon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 36in.L (32PL-CA11-0360-11B-11B)
- DIXON High Pressure Full Bore Ball Valve, 3/4" (HPBV34)
- ZORO SELECT PVC Cap, Socket, 5 in Pipe Size (447050)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203PB)
- JONES STEPHENS 3/8" OD x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Straight (S10330)
- JONES STEPHENS Brass 3/8" x 20" Lavatory Supply & 3/8" x 5/8" Straight Stop Kit (S10351)
- JONES STEPHENS 5/8" OD COMP x 3/8" OD x 3/8" OD Chrome, Quarter Turn Supply Stop, Dual (S10405)
- JONES STEPHENS 1/2 in. SWT x 3/8 in. OD Comp Quarter Turn Angle Supply Stop Valve w/ 5 in. Extension and Escutcheon (S10423)
- JONES STEPHENS Brushed Bronze 3/8" x 20" Closet Supply and 3/8" x 5/8" Angle Stop Kit (S1037BB)
- KISSLER Angle Stop Valve, Brass, Compression, 1/4in (88-9375)
- Jones Stephens Supply Stop Valves