Shop All Brass Pipe Fittings
Jones Stephens
Brass Short Forged Flare Nut, 5/8" Pipe Size
Mfr # F40012
Zoro # G5440902
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5/8"
- Specific Fitting Shape Flare Nut
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nut
Product Information
- Brand Jones Stephens
- MFR # F40012
- Zoro # G5440902
- UPC # 717510400120
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5/8" |
Pipe Size (Fittings) | 5/8" |
Details
Specific Fitting Shape | Flare Nut |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nut |
Item | Short Forged Flare Nut |
Specific Pipe Fitting Shape | Flare Nut |
Description
Brass Short Forged Flare Nut,5/8 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pipe Connector, 3/4 x 1/2 in, Barb x MNPT, Brass, 160 psi Pressure (UC138LFA)
- ZSI 2HoleCushionedClamp, Tube S 2In, L4 7/32In (032M036)
- HOSE MASTER 3/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ075SM360)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- JONES STEPHENS 1-1/2 in. Bronze Cored Square Head Plug, Lead Free (B74288LF)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74034LF)
- JONES STEPHENS Brass Half Union, 1/4" Pipe Size (F40064)
- JONES STEPHENS Brass Hose Barb Adapter, 1/2" Pipe Size (G25088)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74058LF)
- JONES STEPHENS Brass Hose Barb Adapter, 3/4" Pipe Size (G25121)
- ZORO SELECT Chrome Plated Brass Hex Key Street Elbow, FNPT x MNPT, 1/16" Pipe Size (4CCJ4)
- Jones Stephens Fittings