Shop All Brass Pipe Fittings
Jones Stephens
Brass Short Flare Nut, 3/8" Pipe Size
Mfr # F40004
Zoro # G5440869
original price:
$0.99
5% off
new price: $0.94
/ea
Sold in multiples of 9 for $8.46
$8.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Flare Nut
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nut
Product Information
- Brand Jones Stephens
- MFR # F40004
- Zoro # G5440869
- UPC # 717510408041
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 in |
Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Flare Nut |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nut |
Item | Short Flare Nut |
Specific Pipe Fitting Shape | Flare Nut |
Description
3/8 in Nominal Pipe Size, Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1883-030)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 in Pipe Size (801-249)
- ZURN ZEMS6000AV-HET-IS-MOB - Exposed, Hardwired, Sensor Diaphragm, Flush Valve (ZEMS6000AV-HET.0002)
- SMITH-BLAIR Service Saddle, Iron, 3 In Pipe, 3/4 In Out (31500035407000 CC)
- JONES STEPHENS 3/4 in. x 1/4 in. Yellow Brass Hex Bushing (P11124)
- JONES STEPHENS Brass Hose Barb Adapter, 3/4" Pipe Size (G25121)
- JONES STEPHENS Garden Hose Shut-Off, Wye, Brass Hose (G20053)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74034LF)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 3/8" Pipe Size (C74086LF)
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2205P-6)
- Jones Stephens Fittings