Shop All Drain Components
Jones Stephens
Brass, Raised Head, Plug
Mfr # P50999
Zoro # G5425730
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Raised Head
- Size 10"
- Overall Diameter 10-5/8"
Product Information
- Brand Jones Stephens
- MFR # P50999
- Zoro # G5425730
- UPC # 717510059991
- Country of Origin China
- Category Drain Components
Dimensions
Size | 10" |
Overall Diameter | 10-5/8" |
Details
Item | Plug |
Material of Construction | Brass |
Type | Raised Head |
Description
Cleanout Plug,Sthrn Code,Raised Head,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831047006)
- SYMMONS Safetymix 7.5 in. Diameter x 3.25 in. L Escutcheon (SC-144)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- KOHLER Wellworth Dual-Flush Tank (4458-0)
- JONES STEPHENS Cleanout Cover, 6" dia., SS, 24 ga. (C90600)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C94005)
- JONES STEPHENS P-Trap, Chrome Plated, PVC, 1-1/4" (P36102)
- JONES STEPHENS Brass, Raised Head, Plug (P50800)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- PROPLUS 1-1/2 x 1-1/4 Solid Brass Slip Joint Nut (556002)
- Jones Stephens Drain Components