Shop All PEX Fittings
Jones Stephens
Brass PEX Elbow, Lead Free, 1", 90 deg.
Mfr # C76010LF
Zoro # G5440519
product price: $6.29
/ea
Sold in multiples of 25 for $157.25
$157.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- PEX Size 1"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # C76010LF
- Zoro # G5440519
- UPC # 717510172607
- Country of Origin China
- Category PEX Fittings
Dimensions
PEX Size | 1" |
Details
Item | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Description
Brass PEX Elbow,Lead Free,1 In.,90 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Check Valve Rebuildin Sp (30253-CP)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (3335055)
- THRIFCO PLUMBING 40-F 3/8 Inch Brass Flare Cap 2/Pack (4401227)
- ZORO SELECT Stud Guard, PK25 (SGE-316)
- JONES STEPHENS 1" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 12" (S71003)
- JONES STEPHENS Brass PEX Coupling, Lead Free, 1/2" (C76001LF)
- JONES STEPHENS ½" Cold Expansion PEX (F1960) Stub Out Elbow, 4" x 8" (S71001)
- JONES STEPHENS Brass PEX Elbow, Lead Free, 3/4", 90 deg. (C76009LF)
- JONES STEPHENS ½" PEX (F1960) Stub Out Elbow W/ Square Mounting Flange, 4" x 8" (S71005)
- JONES STEPHENS ½" PEX (F1960)x ½" Female Swvl Pipe Thrd Cnnctn Tub/Shwr Vlv Cnnctr, 6" (S71013)
- PEXLOCK Pex Rdc Tee 1X1X1/2 4Pc (30775)
- Jones Stephens Fittings