Shop All Brass Pipe Fittings
Jones Stephens
Brass Lead Free Connector, Compression x Male Connector
Mfr # C74065LF
Zoro # G5440220
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Pipe Fitting Material Brass
- Tube Size 3/8"
- Fitting Connection Type Compression x Male Connector
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # C74065LF
- Zoro # G5440220
- UPC # 717510163810
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Fitting Connection Type | Compression x Male Connector |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Connector |
Item | Lead Free Connector |
Pipe Fitting Connection Type | Compression x MNPT |
Specific Pipe Fitting Shape | Connector |
Tube Fitting Material | Brass |
Description
Brass Compression x Male Connector,Lead Free,3/8 In. x 3/8 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN B23 Cp Flange Wall 2-3/4 (0302248PK)
- ZORO SELECT Stopper, Flat, Rubber (4FEW5)
- KOHLER Kumin 24" Towel Bar (97882-BL)
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Elongated, White (AscentII-EW)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74039LF)
- JONES STEPHENS Brass Short Flare Nut, 1/2" Pipe Size (F40005)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74066LF)
- JONES STEPHENS Brass Half Union, 1/4" Pipe Size (F40064)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Flanged Tailpiece 17 Gauge (P38459)
- INTERSTATE PNEUMATICS Brass 50 PK (FPP82B-50K)
- Jones Stephens Fittings