Shop All Brass Pipe Fittings
Jones Stephens
Brass Lead Free Connector, Compression x Male Connector
Mfr # C74058LF
Zoro # G5440272
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Pipe Fitting Material Brass
- Tube Size 1/4"
- Fitting Connection Type Compression x Male Connector
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # C74058LF
- Zoro # G5440272
- UPC # 717510163773
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/8" |
Details
Specific Fitting Shape | Connector |
Pipe Fitting Material | Brass |
Fitting Connection Type | Compression x Male Connector |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Connector |
Item | Lead Free Connector |
Pipe Fitting Connection Type | Compression x MNPT |
Specific Pipe Fitting Shape | Connector |
Tube Fitting Material | Brass |
Description
Brass Compression x Male Connector,Lead Free,1/4 In. x 1/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Economy Scullery Sink 1Comp 12" Bowl 24" LDrainboard 50x29x45 (E1C24X24-L-24X)
- WATTS Float Ball Assembly, Round, Plastic, 6 In (P-12)
- LEGRIS Brass Metric Compression Fitting (0101 08 68)
- JONES STEPHENS Galvanized 90 Degree Elbow, 2 In (G2350390)
- JONES STEPHENS Brass Hose Barb Adapter, 3/8" Pipe Size (G25066)
- JONES STEPHENS Brass Short Forged Flare Nut, 3/8" Pipe Size (F40010)
- JONES STEPHENS Garden Hose Shut-Off, Wye, Brass Hose (G20053)
- JONES STEPHENS Brass Short Flare Nut, 1/2" Pipe Size (F40005)
- JONES STEPHENS Steel Male Insert Adapter, 1" (I12003)
- JONES STEPHENS Lead Free Brass Union, Compression (C74029LF)
- PARKER Hex Bushing, Brass, 1/2 x 3/4 in, NPT (209P-12-8)
- Jones Stephens Brass Pipe Fittings