Shop All Brass Pipe Fittings
Jones Stephens
Brass Hose Barb Adapter, 3/8" Pipe Size
Mfr # G25066
Zoro # G5441368
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Tube Size 3/4"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # G25066
- Zoro # G5441368
- UPC # 717510250664
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Hose Barb Adapter |
Tube Fitting Material | Brass |
Description
Hose Barb,MPT Adapter,3/8 In.x3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 50 gal, Electric Water Heater, Single Phase (PROE50 T2 RH92 CL)
- POWERS Wax Element Repair Kit (420-024)
- ANVIL 1/2 X 2 Black Steel Pipe Nipple (0830014809)
- ZORO SELECT Tubing, FEP, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1706)
- JONES STEPHENS Brass PEX Crimp Ring, 1/2" Pipe Size 2000 PK (C76071)
- JONES STEPHENS Brass Lead Free Connector, Compression x Female Connector (C74050LF)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74036LF)
- JONES STEPHENS Chrome Plated Chrome Plated Lead Free Elbow, Compression x FNPT, 1/2" Pipe Size (N70068LF)
- JONES STEPHENS Brass Comp. Elbow, No Lead, 3/8", 90 deg. (C74041LF)
- JONES STEPHENS Brass Short Flare Nut, 1/2" Pipe Size (F40005)
- INTERSTATE PNEUMATICS Brass 100 PK (FP66X-100K)
- Jones Stephens Brass Pipe Fittings