Shop All Drain Components
Jones Stephens
Brass, Countersunk, Plug
Mfr # P51600
Zoro # G5425749
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Countersunk
- Size 6"
- Overall Diameter 6-1/2"
- Ligature Resistant No
Product Information
- Brand Jones Stephens
- MFR # P51600
- Zoro # G5425749
- UPC # 717510516005
- Country of Origin India
- Category Drain Components
Dimensions
Size | 6" |
Overall Diameter | 6-1/2" |
Fits Drain Size | 6 in |
Details
Item | Plug |
Material of Construction | Brass |
Type | Countersunk |
Ligature Resistant | No |
Material | Brass |
Product Type | Countersunk Southern Code Plug |
Description
Countersunk Southern Code Plug, Overall Diameter 6 1/2 in, Product Type Countersunk Southern Code Plug, Material Brass, Ligature Resistant No, Fits Drain Size 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9104-GGA-3S)
- LEGRIS Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95005)
- JONES STEPHENS Brass, Raised Head, Plug (P50350)
- JONES STEPHENS Brass, Countersunk, Extension Cover (P54200)
- JONES STEPHENS Brass, Raised Head, Plug (P50300)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 4" (P56400)
- JONES STEPHENS P-Trap, PVC, SJ, Solvent Wld Marvel, 1-1/2" (P37003)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-PO3-H)
- Jones Stephens Drain Components