Shop All Brass Pipe Fittings
Jones Stephens
Brass Comp. x Swt Adptr, 3/8x5/8", 1/2"SWT
Mfr # C74093LF
Zoro # G5440388
original price:
$3.25
11% off
new price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Tube Size 3/8"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Jones Stephens
- MFR # C74093LF
- Zoro # G5440388
- UPC # 717510171563
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/2" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Lead Free Adapter |
Specific Pipe Fitting Shape | Adapter |
Tube Fitting Material | Brass |
Description
Brass Compression x Sweat Adapter,Lead Free,3/8 In. x 5/8 In.,1/2 In. SWT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919503)
- RHEEM Contactor (SP12841)
- COMPONENT HARDWARE Encore® Foot Valve dual pedal rough chrome valve body (KL25-1000)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 4 in x 3 in Pipe Size (839-422)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Slip Joint Tailpiece with 1/2 in. Sweat Branch 17 Gauge (P38443)
- JONES STEPHENS 1/8 in. 90 DEG Yellow Brass Street Elbow (P16002)
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- JONES STEPHENS 1-1/4 in. x 12 in. Rough Brass Slip Joint Extension Tube 17 Gauge (P38420)
- JONES STEPHENS Brass Male Insert Adapter, Lead Free, 3/4" (I13002LF)
- JONES STEPHENS Brass Hose Barb Adapter, 1" Pipe Size (G25169)
- HDL HARDWARE Lavi 1-1/2 in. Polished Brass Flush Center Post (00-342-112)
- Jones Stephens Fittings