Shop All Bell Traps and Drains
Jones Stephens
Backwater Valve, PVC, 3"
Mfr # B04300
Zoro # G6084029
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Type Backwater Valve
- Connection Socket
Product Information
- Brand Jones Stephens
- MFR # B04300
- Zoro # G6084029
- UPC # 717510043006
- Country of Origin United States
- Category Bell Traps and Drains
Details
Material of Construction | PVC |
Type | Backwater Valve |
Connection | Socket |
Item | Backwater Valve |
Description
PVC 3 In. Backwater Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-2BZ)
- ZORO SELECT 6" x 20 ft. Non-Threaded Polyethylene Pipe (153481015)
- DELTA Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197-RB-DST)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (5J664-501-EU0G)
- JONES STEPHENS 2" Pipe Dia. Nickel Bronze Floor Drain (D65560)
- JONES STEPHENS Cast Iron Pittsburg Bell Trap (B60994)
- JONES STEPHENS Backwater Valve, PVC, 6" (B04600)
- JONES STEPHENS Cast Iron Strainer for Pittsburg Bell Trap (B60099)
- JONES STEPHENS Backwater Valve, Sleeve and Lid, PVC, 4" (B04400K)
- JONES STEPHENS Hd Traf Drain, PVC Full Grate, Sb, PVC, 3" (D50180)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P3S-PS-CC)
- Jones Stephens Bell Traps and Drains