Shop All Toilet Repair Parts
Jones Stephens
Adj Urinal Flange Kit, PVC, 2"
Mfr # F10001
Zoro # G6085042
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Urinal Flange Kit with Spigot Outlet
- Size 3-1/4? x 7?
- Material of Construction PVC
- For Use With Spigot Outlet
Product Information
- Brand Jones Stephens
- MFR # F10001
- Zoro # G6085042
- UPC # 717510100112
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3-1/4? x 7? |
Details
Material | PVC |
Type | Urinal Flange Kit with Spigot Outlet |
Material of Construction | PVC |
For Use With | Spigot Outlet |
Includes | Bolts, Nuts, Washers and Gasket |
Item | Toilet Adj Urinal Flange Kit, PVC, 2" |
Sub-Category | Flange |
Description
PVC 2 In. Adj Urinal Flange Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-075)
- PARKER 1/4" SS Through Type Insert (63NTA-4)
- STREAMLINE ACR Copper Tubing, 1/4 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft, Mueller 653R (653R)
- ZORO SELECT Wye, Cast Iron, 4 x 4 x 2 in, Socket (221652)
- JONES STEPHENS Shower Arm Flange With Set Screw (F05050)
- JONES STEPHENS 2 In. Blue Vinyl Flapper (C04504)
- JONES STEPHENS Fit-All Tank Lever CP Brass Arm (T01022)
- JONES STEPHENS 2 In. Black Rbr Flapper W/Ss Chain (C04007)
- JONES STEPHENS Offset Cl Flange, Adj Mtl Ring, PVC, 3"x4" (C54400)
- JONES STEPHENS Closet Flange, Deep Seal, Brass, 1-1/8" (C49441)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUA-WS1)
- Jones Stephens Toilet Repair Parts