Shop All Plumbing Parts
Jones Stephens
ABS, Slip Joint, 1-1/2" x 16"
Mfr # P39018
Zoro # G5428007
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jones Stephens
- MFR # P39018
- Zoro # G5428007
- UPC # 717510391183
- Country of Origin China
- Category Plumbing Parts
Details
Item | ABS,Slip Joint,1-1/2" x 16" |
Description
ABS,Slip Joint,1-1/2 In. x 16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/2" Low Lead Brass Straight Union (700082-0806)
- KOHLER Trip Lever Handle Assy (83845-BN)
- DELTA Delta Pressure Test Cap (RP46078)
- KOHLER Ac Power Adapter For Touchless Faucet (R31498-NA)
- JONES STEPHENS CP Brass, Double SJ, 22 Gauge, 1-1/2"x16" (P38062)
- JONES STEPHENS 50' Poly Pro Rope (T60007)
- JONES STEPHENS Brushed Nickel Two-Hole Tubular Toe Touch Full Kit (P3752BN)
- JONES STEPHENS 4 in. Red Rubber Ring Gasket Kit, 5/8 in. x 3 in. Bolt Size (G52104)
- JONES STEPHENS Flexible Transition Coupling, 4" (T06400)
- JONES STEPHENS 4 in. T-Cone Cleanout Repair Plug, 4.336 Thread ID (T34400)
- ZURN Piston Kit (PP6800-EC)
- Jones Stephens Plumbing Parts