Shop All Galvanized Pipes
Jones Stephens
3/4" x 4" Galvanized Steel Pipe Nipple
Mfr # 50740
Zoro # G5434191
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
Product Information
- Brand Jones Stephens
- MFR # 50740
- Zoro # G5434191
- UPC # 677706064317
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE Pvc Liner, 40Ml, 5x100 ft., Gray (83448)
- KOHLER Seat (20866)
- DELTA Delta Victorian Spray Support Assembly w/ Nut Venetian Bronze (RP37035RB)
- KOHLER Composed Spout, Wall (73120-SN)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- JONES STEPHENS 1-1/2" x 4" Galvanized Steel Pipe Nipple (51540)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- JONES STEPHENS 3/4" x 2" Galvanized Steel Pipe Nipple (50720)
- LEGEND VALVE 1/4" X 6" GALVANIZED NIPPLE (356-030)
- Jones Stephens Galvanized Pipes