Shop All Black Pipe Fittings
Jones Stephens
3/4" Female 90 Degree Elbow
Mfr # B2350100
Zoro # G5434858
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Standards AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
- Pipe Size (Fittings) 3/4"
Product Information
- Brand Jones Stephens
- MFR # B2350100
- Zoro # G5434858
- UPC # 677706091498
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Standards | AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed |
Pipe Fitting Connection Type | Female |
Fitting Shape | Elbow |
Color | Black |
Gender | Female |
Pipe Fitting Gender | Female |
Fitting Side B Gender | Female |
Threading | NPT |
Connection Type | Threaded |
Finish/Coating | Galvanized |
Description
90 Degrees Banded Elbow, Galvanized, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Black Steel Threaded Flange (FLCS1RFTHD600)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 15 In L (26100086315000)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Metallic Gray (440178)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF208T2F)
- JONES STEPHENS 1" Female 90 Degree Elbow (B2350150)
- JONES STEPHENS 1" Black Square Head Plug (B3960150)
- JONES STEPHENS 2" Tee (B4600390)
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- JONES STEPHENS 1-1/2" x 1" Reducing Coupling (B1650304)
- JONES STEPHENS 1/2" Malleable Iron Black Square Head Plug (B3960050)
- ZORO SELECT 3/4" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P513)
- Jones Stephens Black Pipe Fittings