Shop All Bell Traps and Drains
This Product is Discontinued
Jones Stephens
3" Pipe Dia. Silicon Waterless Trap Seal (Discontinued)
Mfr # P24002
Zoro # G5425968
This Product is Discontinued
Key Features
- Material of Construction Silicon
- Type Trap Seal
- Pipe Dia. (In.) 3"
- Height (In.) 2"
- Overall Diameter 3 3/8 in
Product Information
- Brand Jones Stephens
- MFR # P24002
- Zoro # G5425968
- UPC # 717510192292
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 2" |
Overall Diameter | 3 3/8 in |
Fits Drain Size | 3 in |
Details
Material of Construction | Silicon |
Type | Trap Seal |
Item | Waterless Trap Seal |
Color | Black |
Application | Floor Drain |
Ligature Resistant | No |
Flow Rate | 34 gpm |
Shape | Round |
Product Type | Waterless Trap Seal |
Description
Waterless Trap Seal, Overall Diameter 3 3/8 in, Shape Round, Product Type Waterless Trap Seal, Application Floor Drain, Color Black, Flow Rate 34 gpm, Ligature Resistant No, Fits Drain Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.