Shop All Sink Drains
Jones Stephens
3" Pipe Dia., PVC, Sink, Round Slop Sink
Mfr # S55001
Zoro # G6085167
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape - Drains Round
- Grid Material PVC
- Type Sink
- Length (In.) 12"
- Pipe Dia. (In.) 3"
Product Information
- Brand Jones Stephens
- MFR # S55001
- Zoro # G6085167
- UPC # 717510550016
- Country of Origin United States
- Category Sink Drains
Dimensions
Length (In.) | 12" |
Pipe Dia. (In.) | 3" |
Details
Shape - Drains | Round |
Item | Round Slop Sink |
Grid Material | PVC |
Type | Sink |
Material of Construction | PVC |
For Use With | Fits Over 3” or Inside 4” Pipe |
Description
PVC 3 In.X4 In. Round Floor Sink, Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" L, Fasten, Chrome Plated Steel, Bathroom Safety Rail, Hi-Low Design, Chrome Plated (4WMJ5)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter for Hand Shower (U4929-PK)
- ONLINEMETALS 6" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24870)
- NDS Meter Box, Rectangular, 1-21/32"Hx13-3/4"W (D1500-DICIR)
- JONES STEPHENS 1-1/2" Pipe Dia., Zinc, Bath Drain, Lift And Turn Drain (P35060)
- JONES STEPHENS PVC, IPS, Tubular Trip Lever Bath Waste Kits (P37509)
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59053)
- JONES STEPHENS 3" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55113)
- JONES STEPHENS Over 2” Inside 3” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59102)
- PLUMB PAK FLOOR TUBE 1-1/4""DIA (PP947W)
- Jones Stephens Sink Drains