Shop All Galvanized Pipes
Jones Stephens
2" x 6" Galvanized Steel Pipe Nipple
Mfr # 52060
Zoro # G5434383
original price:
$16.94
48% off
new price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # 52060
- Zoro # G5434383
- UPC # 677706064997
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 2 X 6 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNE22)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size (835-015BR)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 5/8" O.D. (ZUSA-HT-378)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- JONES STEPHENS 1-1/2" x 4" Galvanized Steel Pipe Nipple (51540)
- JONES STEPHENS 2" x 3 ft. Galvanized Steel Ready Cut Pipe (301G2036)
- JONES STEPHENS 1/2" x 1-1/2" Galvanized Steel Pipe Nipple (50515)
- JONES STEPHENS 1/2" x 4" Galvanized Steel Pipe Nipple (50540)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- ANVIL 2X24Std Gal A53 Ready Cut Pipe (0331243006)
- Jones Stephens Pipes