Shop All Black Pipe Fittings
Jones Stephens
2" x 1" Reducing Coupling
Mfr # B1650400
Zoro # G5434709
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 2" x 1"
Product Information
- Brand Jones Stephens
- MFR # B1650400
- Zoro # G5434709
- UPC # 677706091016
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Details
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Red Coupling Blk, 2 X 1 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWBG1316SS)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24NPDG4)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24 in.L (32PL-CA11-0240-11D-11D)
- LEGEND VALVE 1-1/4" T-453 Y-PTN CHECK VALVE (105-306)
- JONES STEPHENS 1-1/2" x 1" Reducing Coupling (B1650304)
- JONES STEPHENS 1/2" Malleable Iron Black Square Head Plug (B3960050)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1" 90 Degree Elbow (B2350150)
- JONES STEPHENS 1/2" 90 Degree Elbow (B2350050)
- JONES STEPHENS 1/2" Black Cap (B1550050)
- ANVIL 3" x 3" x 2" Malleable Iron Reducing Tee Class 150 (0310054606)
- Jones Stephens Black Pipe Fittings