Shop All Black Pipe Fittings
Jones Stephens
2" Tee
Mfr # B4600390
Zoro # G5435558
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size (Fittings) 2"
- Fitting Side B Gender Female
Product Information
- Brand Jones Stephens
- MFR # B4600390
- Zoro # G5435558
- UPC # 677706093546
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Tee |
Fitting Side B Gender | Female |
Finish/Coating | Galvanized |
Color | Black |
Fitting Side C Gender | Female |
Description
Tee, Banded, Galvanized, Female, Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN G61683 - Cartridge Nut Assembly for Foot (G61683)
- SPEAKMAN Aerator Assortment, 15/16"-27 Thread Size, Chrome, Pk6 (RPG05-1177)
- SPRINGER PARTS JOINT O-Ring, FEP, LKH-10, 15; Replaces Alfa Laval Part# 9611992140 (9611992140SP)
- ELKAY Evaporator Kit, For Elkay and HT (98724C)
- JONES STEPHENS 3/4" Tee (B4600100)
- JONES STEPHENS 1" Tee (B4600150)
- JONES STEPHENS 1/2" Tee (B4600050)
- JONES STEPHENS 1/2" Black Cap (B1550050)
- JONES STEPHENS 2" 90 Degree Elbow (B2350390)
- JONES STEPHENS 1-1/2" Black Floor Flange (B3550295)
- ANVIL 2" x 1-1/2" Black Forged Steel Reducer Insert Class 3000 (0362215204)
- Jones Stephens Fittings