Shop All Check Valves
Jones Stephens
2" PVC Inline Check Valve
Mfr # C30200
Zoro # G5440053
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Solvent
- Body Material PVC
- Max. Pressure 200 psi @ 77 Degrees F
- Material of Construction PVC
Product Information
- Brand Jones Stephens
- MFR # C30200
- Zoro # G5440053
- UPC # 717510302004
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | Solvent |
Body Material | PVC |
Max. Pressure | 200 psi @ 77 Degrees F |
Item | Check Valve |
Material of Construction | PVC |
Description
Inline PVC Check Valve,Solvent Ends,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK CORPORATION 2-2-1/2 Duo Strainer (878PC)
- OATEY Pre-Slope Base, Polystyrene, 40" L (41640)
- KOHLER Handle, 4 Blade Hot (41063-H-CP)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White (D10)
- JONES STEPHENS 1-1/2" PVC Check Valve (C30150)
- JONES STEPHENS 1-1/4" PVC Check Valve (C30125)
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 150 Flanged Swing Check Valve (41611010)
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- ZORO SELECT 3/8" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6B6B-B)
- Jones Stephens Valves