Shop All Galvanized Pipes
Jones Stephens
2" Close Galvanized Steel Pipe Nipple
Mfr # 52000
Zoro # G5434228
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length Close Thread
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 2"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # 52000
- Zoro # G5434228
- UPC # 677706064881
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 2 X Close
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Check Valve Assembly, For Use With 75314 And 7531A4 High Pressure Utility Pump, 317210 (317210)
- ANVIL 1" x 1" x 1-1/2" Cast Iron Reducing Tee Class 125 (0300046000)
- HONEYWELL Replacement Blade for 1 in. PVC Pipe Cutter P70001 (P70005)
- B & K 1" Brs Bent Gdn Valve (108-105)
- JONES STEPHENS 1/2" x 3" Galvanized Steel Pipe Nipple (50530)
- JONES STEPHENS 1/2" x 1-1/2" Galvanized Steel Pipe Nipple (50515)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- JONES STEPHENS 1-1/2" x 4" Galvanized Steel Pipe Nipple (51540)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- Jones Stephens Galvanized Pipes