Shop All Galvanized Pipes
Jones Stephens
1/2" x 2-1/2" Galvanized Steel Pipe Nipple
Mfr # 50525
Zoro # G5434060
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2-1/2"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
Product Information
- Brand Jones Stephens
- MFR # 50525
- Zoro # G5434060
- UPC # 677706064119
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 2-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Nipple |
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (Solis 8186-0.5)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Dome Bottom Strainer (3000DBS-2)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Chrome (526365)
- MJM INTERNAITONAL Bariatric Shower Chair 8 Caster W/ Footrest, Standard Mesh - R.Blue (MJM-131-5HD-DB-SM-RB)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- JONES STEPHENS 3/4" x 1-1/2" Galvanized Steel Pipe Nipple (50715)
- JONES STEPHENS 2" x 3" Galvanized Steel Pipe Nipple (52030)
- JONES STEPHENS 3/4" x 2" Galvanized Steel Pipe Nipple (50720)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167)
- Jones Stephens Galvanized Pipes