Shop All Black Pipe Fittings
Jones Stephens
1/2" Malleable Iron Black Square Head Plug
Mfr # B3960050
Zoro # G5434919
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Square Head Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Jones Stephens
- MFR # B3960050
- Zoro # G5434919
- UPC # 677706092631
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Nominal Pipe Size | 2 1/2 in |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Square Head Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Black Square Head Plug |
Description
Square Head Plug, 2 1/2 in Nominal Pipe Size, Malleable Iron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Tubing Bender Lever 3In1 (66575)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (466-120)
- STERLING Finesse 1/4 Pivot Door, 67X34-1/2 (5690-34S-G05)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (1/4 X 1/8 PTR-B)
- JONES STEPHENS 1" Black Square Head Plug (B3960150)
- JONES STEPHENS 3/4" Black Cap (B1550100)
- JONES STEPHENS 1-1/4" x 1" Reducing Coupling (B1650222)
- JONES STEPHENS 1-1/2" Black Floor Flange (B3550295)
- JONES STEPHENS 2" 90 Degree Elbow (B2350390)
- JONES STEPHENS 1" x 1" x 3/4" Reducing Tee (B4600159)
- ANVIL 3" Malleable Iron Cross Class 150 (0310071204)
- Jones Stephens Fittings