Shop All Black Pipes
Jones Stephens
1" x 18" Black Ready Cut Pipe
Mfr # 300B1018
Zoro # G5434410
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 18"
- Pipe Type Pipe
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1"
- Manufacture Location Globally Sourced
Product Information
- Brand Jones Stephens
- MFR # 300B1018
- Zoro # G5434410
- UPC # 677706062757
- Country of Origin Korea, Republic of
- Category Black Pipes
Dimensions
Overall Pipe Length | 18" |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Details
Pipe Type | Pipe |
Basic Pipe Fitting Material | Metal |
Item | Pipe |
Manufacture Location | Globally Sourced |
Description
Pipe, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/8 In (1PPE1)
- KOHLER FLUSH VALVE KIT 2"" (RGP1188998)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Red Cover (150B-R)
- CHICAGO FAUCET Rubber Seat Washer (244-006JKABNF)
- JONES STEPHENS 3/4" x 18" Black Ready Cut Pipe (300B0718)
- JONES STEPHENS 1/2" x 18" Black Ready Cut Pipe (300B0518)
- JONES STEPHENS 1" x 2" Black Pipe Nipple (31020)
- JONES STEPHENS 2" x 3" Black Pipe Nipple (32030)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- JONES STEPHENS 1/2" x 5 ft. Black Ready Cut Pipe (300B0560)
- ZORO SELECT 3/4" x 10" Black Pipe Nipple Sch 80 (90514)
- Jones Stephens Black Pipes