Shop All Push-to-Connect Tube Fittings
Jones Stephens
1" PlumBite Push On Cap
Mfr # C77452LF
Zoro # G8649759
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jones Stephens
- MFR # C77452LF
- Zoro # G8649759
- UPC # 717510229417
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Description
1" PlumBite Push On Cap
• Joins copper, CPVC, PE-RT or PEX tubing
• No soldering, glue, heat or external tools required
• Max. Temp 180°F
• Max. Pressure 200 PSI
• Lead free
• NSF/ANSI 61
• NSF/ANSI 372
• NSF/ANSI 14
• ASSE 1061
• UPC and cUPC
• IAPMO Certified
• Joins copper, CPVC, PE-RT or PEX tubing
• No soldering, glue, heat or external tools required
• Max. Temp 180°F
• Max. Pressure 200 PSI
• Lead free
• NSF/ANSI 61
• NSF/ANSI 372
• NSF/ANSI 14
• ASSE 1061
• UPC and cUPC
• IAPMO Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- DIXON Cam and Groove, CouplerxClamp End, SS, 3" (RC300SE)
- RIOBEL Shower Cartridge Type T/P 23-93-46 With Pin Service Kit (S0924)
- ZORO SELECT PVC Coupling, Insert, 1 1/4 in x 1 in Pipe Size (1429-168)
- JONES STEPHENS 3/4" x 3/4" x 1/4" Compression PlumBite Push On Stop Tee (C77445LF)
- JONES STEPHENS 1/2" x 1/4" PlumBite Push On Reducing Coupling (C77410LF)
- JONES STEPHENS 1-1/4" PlumBite Push On 90° Elbow (C77428LF)
- JONES STEPHENS 1-1/2" PlumBite Push On Cap (C77454LF)
- JONES STEPHENS 1/4" X 3/4" GH PlumBite Push On Dishwasher 90° Elbow (C77433LF)
- JONES STEPHENS 2" PlumBite Push On Coupling (C77405LF)
- TECHNIFIT Fitting, PTC, Union "Y", Compact, 1/8" (PY1/8C)
- Jones Stephens Push-to-Connect Tube Fittings