Shop All Black Pipe Fittings
Jones Stephens
1" Female 90 Degree Elbow
Mfr # B2350150
Zoro # G5434867
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Standards AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
- Pipe Size (Fittings) 1"
Product Information
- Brand Jones Stephens
- MFR # B2350150
- Zoro # G5434867
- UPC # 677706091535
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Standards | AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed |
Pipe Fitting Connection Type | Female |
Pipe Fitting Gender | Female |
Connection Type | Threaded |
Threading | NPT |
Fitting Side B Gender | Female |
Color | Black |
Gender | Female |
Finish/Coating | Galvanized |
Fitting Shape | Elbow |
Description
90 Degrees Banded Elbow, Galvanized, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Bathroom Faucet, Brushed Nickel (7755.203.295)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT (ZUSA-PF-296)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- JAY R. SMITH MANUFACTURING 5-19/32 " Nickel Bronze Floor Drain Grate (A06NBG)
- JONES STEPHENS 3/4" Female 90 Degree Elbow (B2350100)
- JONES STEPHENS 1" x 1" x 1/2" Reducing Tee (B4600160)
- JONES STEPHENS 3/4" Black Cap (B1550100)
- JONES STEPHENS 1" Tee (B4600150)
- JONES STEPHENS 1-1/2" x 3/4" Reducing Coupling (B1650305)
- JONES STEPHENS 1-1/4" x 1" Reducing Coupling (B1650222)
- ANVIL 2" x 1" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300050200)
- Jones Stephens Black Pipe Fittings