Shop All Black Pipe Fittings
Jones Stephens
1" Black Floor Flange
Mfr # B3550150
Zoro # G5434970
product price: $20.15
/ea
Sold in multiples of 2 for $40.30
$40.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Floor Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Fitting Connection Type Flanged x FNPT
- Pipe Size (Fittings) 1"
Product Information
- Brand Jones Stephens
- MFR # B3550150
- Zoro # G5434970
- UPC # 677706092419
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | Floor Flange |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Flanged x FNPT |
Item | Black Floor Flange |
Description
Black Floor Flange, 1 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER China Grate Urinal Strainer (9172-NA)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size (838-131)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW800)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6581001EC.020)
- JONES STEPHENS 1/2" Black Floor Flange (B3550050)
- JONES STEPHENS 1-1/2" Black Floor Flange (B3550295)
- JONES STEPHENS 1-1/4" Black Floor Flange (B3550215)
- JONES STEPHENS 3/4" Tee (B4600100)
- JONES STEPHENS 2" Tee (B4600390)
- JONES STEPHENS 1" x 3/4" Reducing Coupling (B1650159)
- LASTING TRADITIONS Imperial 6 in. D Steel Stove Pipe Elbow (BM0014)
- Jones Stephens Black Pipe Fittings