Shop All Black Pipe Fittings
Jones Stephens
1" 90 Degree Street Elbow
Mfr # B2540150
Zoro # G5434928
product price: $14.59
/ea
Sold in multiples of 2 for $29.18
$29.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 1"
Product Information
- Brand Jones Stephens
- MFR # B2540150
- Zoro # G5434928
- UPC # 677706091979
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Street Elbow |
Description
Black Street 90 Degree Elbow, 1 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- MOEN Adapter Kit (145058)
- ACORN CONTROLS Flow Control Washer, 3/8 in Dia, Black (0469-020-001)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- JONES STEPHENS 2" Black Union (B6570390)
- JONES STEPHENS 1" x 3/4" Black Hex Bushing (B1440159)
- JONES STEPHENS 1-1/2" x 3/4" Reducing Coupling (B1650305)
- JONES STEPHENS 1" x 1" x 3/4" Reducing Tee (B4600159)
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- JONES STEPHENS 1/2" Black Cap (B1550050)
- LEGEND VALVE 3" BLACK 90 ELBOW (350-010C)
- Jones Stephens Black Pipe Fittings