Shop All Black Pipes
Jones Stephens
1-1/4" x 12" Black Pipe Nipple
Mfr # 31212
Zoro # G5433878
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Jones Stephens
- MFR # 31212
- Zoro # G5433878
- UPC # 677706061125
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 1-1/4" |
Details
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 1-1/4 X 12 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fitting (N0319-F-03-SS)
- ANVIL 11/2 DOM BLK STL S/T HALF COUPLING (0320200470)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- MILWAUKEE VALVE 1/2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1/2)
- JONES STEPHENS 1-1/4" x 3" Black Pipe Nipple (31230)
- JONES STEPHENS 3/4" x 3 ft. Black Ready Cut Pipe (300B0736)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 160 (82602)
- Jones Stephens Black Pipes