Shop All Sink Drains
Jones Stephens
1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain
Mfr # D70101
Zoro # G5442460
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Dia. (In.) 1-1/4"
- Standards ASME A112.18.2, cUPC, UPC
- Type Lav Grid Drain
- Drain Material Brass
- Color/Finish Polished Chrome
Product Information
- Brand Jones Stephens
- MFR # D70101
- Zoro # G5442460
- UPC # 717510701012
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/4" |
Overall Height | 8 in |
Pipe Outside Diameter | 1 1/4 in |
Details
Item | Handicap Style Lav Grid Drain |
Standards | ASME A112.18.2, cUPC, UPC |
Type | Lav Grid Drain |
Drain Material | Brass |
Color/Finish | Polished Chrome |
Material of Construction | Brass |
Color | Silver |
Basin Finish | Chrome |
Product Type | Sink Drain |
Description
Sink Drain, Product Type Sink Drain, Pipe Outside Diameter 1 1/4 in, Standards ASME A112.18.2, cUPC, UPC, Basin Finish Chrome, Color Silver, Overall Height 8 in, Drain Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Crue Touchless Pull-Down Single-Handle Kitchen Faucet (22974-VS)
- VALTERRA Gate Valve, Class 125, 3 In., Spigot (4303GR)
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF-107-01)
- JONES STEPHENS Chrome Plated Lavatory Pop-up Drain without Overflow Holes (P35044)
- JONES STEPHENS Lift n Trn Conv Kit, Chrome Pltd, 1-Hole (B51019)
- JONES STEPHENS 4" Pipe Dia., PVC, Floor Sink, Floor Sink (S59004)
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Toe Touch Drain (B07112)
- JONES STEPHENS Over 2” Inside 3” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59102)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59063)
- THRIFCO PLUMBING 1-1/4 Inch Universal Rubber Sink Drain Stopper in White (4400602)
- Jones Stephens Sink Drains