Shop All Sink Drains
Jones Stephens
1-1/2" Pipe Dia., PVC, IPS, Tubular Toe Touch Bath Waste Kits
Mfr # P37506
Zoro # G5427733
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Threaded
- Material of Construction PVC
- Pipe Dia. (In.) 1-1/2"
- Type IPS
- ADA Compliant No
Product Information
- Brand Jones Stephens
- MFR # P37506
- Zoro # G5427733
- UPC # 717510375060
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 1-1/2" |
Details
Item | Tubular Toe Touch Bath Waste Kits |
Connection | Threaded |
Material of Construction | PVC |
Type | IPS |
ADA Compliant | No |
Drain Style | Round |
Ligature Resistant | No |
Grate Finish | No Grate |
Includes Grate | No |
Drain Stopper Type | Toe Touch |
Description
PVC,Bathwaste Kit,Tub.,CP,2Hole,1-1/2 In., Includes Grate No, Ligature Resistant No, Drain Style Round, Grate Finish No Grate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, 1-1/4x1x1-1/4 In. (783Y58)
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- KOHLER Assembly-Slider (1185540-BN)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- JONES STEPHENS 3" Pipe Dia., PVC, Floor Sink, Floor Sink (S59003)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- JONES STEPHENS Over 3” Inside 4” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59103)
- JONES STEPHENS Aluminum, Dome, Dome Strainer (S60003)
- JONES STEPHENS PVC, IPS, Lift and Turn Bath waste Kit (P37500)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- Jones Stephens Sink Drains