Shop All Galvanized Pipes
Jones Stephens
1-1/2" Close Galvanized Steel Pipe Nipple
Mfr # 51500
Zoro # G5434261
Sold in multiples of 4 for $31.16
$31.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length Close Thread
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Nipple
Product Information
- Brand Jones Stephens
- MFR # 51500
- Zoro # G5434261
- UPC # 677706064720
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 1-1/2 X Close
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling (075C)
- ZORO SELECT 2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-259)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- ZORO SELECT Reducing Bushing, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure (RB300-200)
- JONES STEPHENS 1/2" x 4" Galvanized Steel Pipe Nipple (50540)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- ZORO SELECT 3/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P778)
- Jones Stephens Galvanized Pipes