Shop All Black Pipes
Jones Stephens
1-1/2" Close Black Pipe Nipple
Mfr # 31500
Zoro # G5433832
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length Close Thread
- Pipe Size (Fittings) 1-1/2"
- Pipe Fitting Connection Type MNPT x MNPT
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Jones Stephens
- MFR # 31500
- Zoro # G5433832
- UPC # 677706061309
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 3 ft. Bury R34 Freezeless Yard Hydrant (R34-3)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436015RMC)
- PARKER PLASTIC ELBOW (PP8TEU8)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- JONES STEPHENS 1" x 6" Black Pipe Nipple (31060)
- JONES STEPHENS 2" x 4" Black Pipe Nipple (32040)
- JONES STEPHENS 3/4" x 18" Black Ready Cut Pipe (300B0718)
- JONES STEPHENS 3/4" x 3" Black Pipe Nipple (30730)
- JONES STEPHENS 1/2" x 5" Black Pipe Nipple (30550)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- Jones Stephens Pipes