Shop All Black Pipe Fittings
Jones Stephens
1-1/2" Black Union
Mfr # B6570295
Zoro # G5435040
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size (Fittings) 1-1/2"
- Finish/Coating Galvanized
Product Information
- Brand Jones Stephens
- MFR # B6570295
- Zoro # G5435040
- UPC # 677706094161
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Black Union |
Finish/Coating | Galvanized |
Color | Black |
Description
Union, Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Cart Conv R15407 (974-8000)
- CHICAGO FAUCET Straight Urinal Valve (339-665PSHCP)
- ZORO SELECT 1/4" x 7/8" Black Pipe Nipple Sch 40 PK25 (10E184)
- DIXON 1/4 in REGULATOR W/OUT GAUGE (R374-02C)
- JONES STEPHENS 1" Black Union (B6570150)
- JONES STEPHENS 2" Black Union (B6570390)
- JONES STEPHENS 1/2" Black Union (B6570050)
- JONES STEPHENS 1/2" Black Cap (B1550050)
- JONES STEPHENS 1-1/4" Black Floor Flange (B3550215)
- JONES STEPHENS 1/2" Black Floor Flange (B3550050)
- ZORO SELECT Hex Bushing, 3/4x1/8 In. (783YA8)
- Jones Stephens Fittings