Shop All Black Pipe Fittings
Jones Stephens
1-1/2" Black Floor Flange
Mfr # B3550295
Zoro # G5434998
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Floor Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Fitting Connection Type Flanged x FNPT
- Pipe Size (Fittings) 1-1/2"
Product Information
- Brand Jones Stephens
- MFR # B3550295
- Zoro # G5434998
- UPC # 677706092433
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Details
Specific Fitting Shape | Floor Flange |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Flanged x FNPT |
Item | Black Floor Flange |
Description
Floor Flange, 1 1/2 in Nominal Pipe Size, Flanged x FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-601 PVC BALL VALVE (201-307)
- ZORO SELECT 1-1/2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031220)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0806)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (438212)
- JONES STEPHENS 1-1/4" Black Floor Flange (B3550215)
- JONES STEPHENS 1/2" Black Floor Flange (B3550050)
- JONES STEPHENS 1" Black Floor Flange (B3550150)
- JONES STEPHENS 1/2" Black Cap (B1550150)
- JONES STEPHENS 2" Black Cap (B1550390)
- JONES STEPHENS 2" x 1" Reducing Coupling (B1650400)
- B & K/MUELLER INDS(IMPORT) 1/8" Blk 90 Deg Elbow (520-000HC)
- Jones Stephens Black Pipe Fittings