Shop All Safety Goggles
Jones.
Safety Goggles, Clear No - Antifog Coating Lens
Mfr # 34862 - GREEN
Zoro # G207469782
product price: $13.89
/pr
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating No - Antifog Coating
- Frame Color Clear
- Color Clear
- Standards ANSI Z87.1 2003 High Impact
- Features Impact
Product Information
- Brand Jones.
- MFR # 34862 - GREEN
- Zoro # G207469782
- Country of Origin United States
- Category Safety Goggles
Details
Lens Coating | No - Antifog Coating |
Frame Color | Clear |
Color | Clear |
Item | Safety Goggles |
Standards | ANSI Z87.1 2003 High Impact |
Features | Impact |
Lens Color | Clear |
Description
The incorporate comfortable, impactresistant goggles with a vented, opaque visor to shade eyes and reduce eye strain and fatigue The indirect ventilation screen keeps dirt and dust out and keeps lenses fogfree The lenses are designed strutless with a downangle vision for clear visibility Goggles can be worn over eyeglasses Available in four visor colors with clear lenses Replacement lens fits both indirect and direct vent goggles
- •Green
- •Indirect vent goggles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-211)
- LYLE Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU3-0219-RA_14x10)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- THE BRUSH MAN Clear Vinyl Goggles, Indirect Vended, Elastic Headband, 12PK (GOGGLE 300)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88113)
- RADIANS Safety Goggles, Clear AF Anti-Fog Lens, Element Series (91351 AF)
- SMART SAVERS Clear Frame Safety Goggles with Anti-Fog Clear Lenses (CC101109)
- PAULSON Welding Safety Goggles, Shade 5.0 Anti-Fog Lens (510-ES5)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39610HS)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Structural Firefighter Series (510-EN)
- Jones. Safety Goggles