Shop All Torque Wrench Accessories
Jonard Tools
Torque Wrench, Full, 22 Mm, 44 In-Lb
Mfr # TWAF-2244
Zoro # G9473726
$58.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonard Tools
- MFR # TWAF-2244
- Zoro # G9473726
- UPC # 811490018280
- Country of Origin China
- Category Torque Wrench Accessories
Description
Designed for tightening 4.3-10 DIN connectors to 44 in-lb (5 N-m), this full-size open head torque wrench provides a perfectly calibrated amount of torque to prevent damage from over-tightening or signal loss from under-tightening. This torque wrench features the following: Provides a tighter fit when used on 22 mm connectors, nuts, and bolts Ergonomically designed with an angled head and cushion grip for maximum leverage and comfort Calibrated to 44 in-lb (5 N-m) to consistently meet most manufacturers' recommended torque requirements for their connectors Audible click lets you know when the connector is fully torqued to 44 in-lb Made of high carbon steel with a black oxide finish for maxm durability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Grinding Face Shield Headgear (PW700)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #29 (C16641)
- DRILL AMERICA 61/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F61/64)
- STEELMAN 7-Spline 5/8" Locking Lug Nut Socket (78544)
- JONARD TOOLS Torque Wrench, Full, 22 Mm, 176 In/Lb (TWAF-22176)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- JONARD TOOLS F Connector Torque Wrench Handle (CTW-H)
- JONARD TOOLS Torque Wrench, Full, 11Mm, 30 In/Lb (TWAF-1130)
- WESTWARD Torque Wrench Head, Open End, 22mm (19ZC98)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/4 In (TCQZO40A)
- STAHLWILLE TOOLS QuickRelease ratchet insert tool Size20 external square 1/2 " Size of mount 14x18 mm (58253020)
- Jonard Tools Torque Wrench Accessories