Shop All Micrometer Torque Wrenches
Jonard Tools
Torque Wrench, 9/16in. Drive, Steel
Mfr # TWAF-91620
Zoro # G8958257
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 9/16 in
- Head Type Standard
- Overall Length 6 1/2 in
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
- Handle Plastic
Product Information
- Brand Jonard Tools
- MFR # TWAF-91620
- Zoro # G8958257
- UPC # 811490016446
- Country of Origin China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 9/16 in |
Overall Length | 6 1/2 in |
Overall Width | 61/64 in |
Description
Preset Micrometer Torque Wrench, Inch-Pound, Drive Size 9/16 in, Torque Range 0 in-lb to 20 in-lb, Primary Scale Minimum Torque 20 in-lb, Primary Scale Maximum Torque 20 in-lb, Standard, Ratcheting No, Rotation Clockwise and Counterclockwise, Factory Set, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Left Hand Drill Bit Set, Cobalt Alloy Steel (30520)
- STANLEY Stanley 91-316 3/4" Drive Round Head Quick-Release„¢ Ratchet - Pkg Qty 2 (91-316)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3133)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- JONARD TOOLS Torque Wrench, Swiv. Head, 3/8 Dr, 40 in-lb (TWSW-40)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 20 in-lb (TWAF-71620)
- JONARD TOOLS Torque Wrench, 1/2in. Drive, Steel (TWAF-1220)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 20 in-lb (TWAS-71620)
- JONARD TOOLS Torque Wrench, 6-1/4in. L., Steel (TWAF-91630)
- GEDORE Torque Wrench, 1/2in, 15-90 lbf-ft (8561-01)
- Jonard Tools Micrometer Torque Wrenches