Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
Telescoping Pole, 18 ft.
Mfr # RDT-18K
Zoro # G3568770
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft.
- Features Self-supporting, Comes With Two Convenient Hooks, Features an Elastic Band With Slots To Hold The Hooks
Product Information
- Brand Jonard Tools
- MFR # RDT-18K
- Zoro # G3568770
- UPC # 811490017580
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 18 ft. |
Details
Features | Self-supporting, Comes With Two Convenient Hooks, Features an Elastic Band With Slots To Hold The Hooks |
Item | Telescoping Pole,18 ft. |
Description
Telescoping Pole,18 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 1/8" x 3" Magnetic Slotted Tip Precision Screwdriver with Ergonomic Handle (42451-01)
- GREY PNEUMATIC 1/2" Drive Metric, 13 pcs (1313UMD)
- HUSQVARNA Head Lock Screw (502534501)
- RIDGID Wheel, Cutter E5299 F/Plastic (33180)
- JONARD TOOLS Fish Tape, 240 ft., Steel Tape (FTS-240)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- JONARD TOOLS C Hook, Replacement For RDT-18K (RDC-35)
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- JONARD TOOLS Fish Tape, 50 ft., Steel Tape (FTS-50)
- JONARD TOOLS 15 ft Glow Rod Kit+, 3/16" Diameter (RDG-15A)
- IDEAL 500' Powr Fish Pull Line (31-348)
- Jonard Tools Electrical Tools